PLR-2-1/2-16

COMPARE

PLR-2-1/2-16

Description
PLR-2-1/2-16 PLAIN LOAD RUNNER ; 2-1/2" ROLLER DIA 1-13/16" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # PLR-2-1/2-16

BDI # 737251

Features

Roller Width - Inch: 1.812
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239398

Price Inventory : Available to order
Loading Price
QTY
FLR-2-1/2-1

COMPARE

FLR-2-1/2-1

Description
FLR-2-1/2-1 FLANGED LOAD RUNNER ; 2-1/2" ROLLER DIA 1-13/16" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # FLR-2-1/2-1

BDI # 737002

Features

Roller Width - Inch: 1.812
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239233

Price Inventory : Available to order
Loading Price
QTY
PLR-2-1/2-10

COMPARE

PLR-2-1/2-10

Description
PLR-2-1/2-10 PLAIN LOAD RUNNER ; 2.5" ROLLER DIA 1.812" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # PLR-2-1/2-10

BDI # 737250

Features

Roller Width - Inch: 1.812
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239397

Price Inventory : Available to order
Loading Price
QTY
PLRE-2-1/2-7

COMPARE

PLRE-2-1/2-7

Description
PLRE-2-1/2-7 PLAIN LOAD RUNNER ; 2.5" ROLLER DIA 1.812" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # PLRE-2-1/2-7

BDI # 737273

Features

Roller Width - Inch: 1.812
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239418

Price Inventory : Available to order
Loading Price
QTY
FLRE-2-1/2-4

COMPARE

FLRE-2-1/2-4

Description
FLRE-2-1/2-4 FLANGED LOAD RUNNER ; 2.5" ROLLER DIA 1.812" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # FLRE-2-1/2-4

BDI # 737014

Features

Roller Width - Inch: 1.812
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239259

Price Inventory : Available to order
Loading Price
QTY