YCRSR-96
Description
YCRSR-96 CAM YOKE ROLLER NEEDLE BEARING ; 2.25" ID X 6.0" OD X 3.25" WD SEALED
Part # YCRSR-96
BDI # 22135025
Features
Roller Width - Inch:
3.25
Roller Width - Millimeter:
82.55
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Other Features:
Full Complement
Global Part Number GPN:
0
Features
Roller Width - Inch:
3
Thread Size:
2-12
Stud Diameter - Inch:
2
Stud Diameter - Millimeter:
50.8
Roller Width - Millimeter:
76.2
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Features
Roller Width - Inch:
3.25
Roller Width - Millimeter:
82.55
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
57.15
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Rolling Element:
Needle Bearing
Features
Roller Width - Inch:
3.03
Series:
906
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
73.66
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
15.875
Shaft Dia/Bore - Inch:
0.625
Roller Type:
Single
Roller Material:
Acetal
Other Features:
60 Shore Hardness Tan Thermoplastic Rubber Surface Hub | 3.5" Flange Diameter
906-656721
Description
906-656721 CONVEYOR ROLLER ; NON-RETURNABLE 906 OD2.9XID5/8IN 2MATL
Part # 906-656721
BDI # 26252637
Features
Roller Width - Inch:
3.03
Series:
906
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
73.66
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
15.875
Shaft Dia/Bore - Inch:
0.625
Roller Type:
Single
Roller Material:
Acetal
Other Features:
Thermoplastic Rubber Surface | Tan Color Hub