Page 1 of 5

Next

Compare
567-677322

COMPARE

567-677322

Description
567-677322 ROLLER TRANSFER PLATE ; NON-RETURNABLE LIP3 L115MM M5X16MM HP

REXNORD

Part # 567-677322

BDI # 15044182

Features

Roller Width - Inch: 3.819
Roller Width - Millimeter: 97
Series: 567
Length - Feet: 0.172
Height - Millimeter: 22.5

Roller Diameter - Millimeter: 11
Roller Diameter - Inch: 0.433
Inch - Metric: Metric
Roller Material: Acetal
Other Features: Side Module with Nose | Stainless Steel Roller Pin and Screw | Acetal Frame

Price Inventory : Available to order
Loading Price
QTY
569-699012

COMPARE

569-699012

Description
569-699012 TRANSFER PLATE ; NON-RETURNABLE ROL-PLT 569

REXNORD

Part # 569-699012

BDI # 19435506

Features

Roller Width - Inch: 3.82
Roller Width - Millimeter: 97.028
Series: 569
Length - Feet: 0.12
Height - Millimeter: 22.352

Roller Diameter - Millimeter: 10.922
Roller Diameter - Inch: 0.43
Inch - Metric: Inch
Roller Material: Polyethylene
Other Features: Side Module with Nose | Stainless Steel Roller Shaft | White Roller

Price Inventory : Available to order
Loading Price
QTY
PTRY 7

COMPARE

PTRY 7

Description
PTRY 7 PLAIN TRACK ROLLER ; YOKE STYLE TRB TYPE 7" RLR DIA

RBC BEARINGS

Part # PTRY 7

BDI # 23207639

Features

Roller Width - Inch: 3.75
Roller Width - Millimeter: 95.25
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Bore - Millimeter: 69.85
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7
Rolling Element: Taper Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
YCRSR-112

COMPARE

YCRSR-112

Description
YCRSR-112 CAM YOKE ROLLER NEEDLE BEARING ; 2.275" ID X 7" OD X 3.75" WD SEALED

CONSOLIDATED BEARING

Part # YCRSR-112

BDI # 22133367

Features

Roller Width - Inch: 3.75
Roller Width - Millimeter: 95.25
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7
Other Features: Full Complement
Global Part Number GPN: 0

Price Inventory : Available to order
Loading Price
QTY
VTRY 8 1/2

COMPARE

VTRY 8 1/2

Description
VTRY 8 1/2 V-GROOVED TRACK ROLLER ; YOKE STYLE TRB TYPE 8.5" RLR DIA

RBC BEARINGS

Part # VTRY 8 1/2

BDI # 23207856

Features

Roller Width - Inch: 3.75
Roller Width - Millimeter: 95.25
Roller Surface Profile: V Groove
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 215.9
Roller Diameter - Inch: 8.5
Other Features: Rubber Lip Seal | Carbon Steel Material | Carbon Steel Roller Material
Rolling Element: Taper Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY