Page 1 of 3

Next

Compare
CCFE 2 SB

COMPARE

CCFE 2 SB

Description
CCFE 2 SB LOAD RUNNER ; HEX/CROWN/ECCENTRIC/SEAL

OSBORN LOAD RUNNERS

Part # 0009204100

BDI # 25992386

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0
Stud Diameter - Millimeter: 0
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Roller Diameter - Inch: 2
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY
CFS2

COMPARE

CFS2

Description
CFS2

IKO

Part # CFS2

BDI # 514143

Features

Roller Width - Inch: 0.098
Thread Size: M2 X 0.4
Stud Diameter - Inch: 0.079
Stud Diameter - Millimeter: 2
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 4.5
Other Features: Caged | Miniature
Global Part Number GPN: 590596

Price Inventory : Available to order
Loading Price
QTY
CFS25F

COMPARE

CFS25F

Description
CFS25F

IKO

Part # CFS2.5F

BDI # 23281340

Features

Roller Width - Inch: 0.118
Thread Size: M2.5 X 0.45
Stud Diameter - Inch: 0.098
Stud Diameter - Millimeter: 2.5
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 5
Roller Diameter - Inch: 0.197
Other Features: Single Row | Brass Cage Material | 281N Static Load Rating | 342N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CFS25FW

COMPARE

CFS25FW

Description
CFS25FW

IKO

Part # CFS25FW

BDI # 23281344

Features

Roller Width - Inch: 0.118
Thread Size: M2.5 X 0.45
Stud Diameter - Inch: 0.098
Stud Diameter - Millimeter: 2.5
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 5
Roller Diameter - Inch: 0.197
Other Features: Caged | Miniature | Thrust Disk Type | Stainless Steel

Price Inventory : Available to order
Loading Price
QTY
CFS14WV

COMPARE

CFS14WV

Description
CFS14WV

IKO

Part # CFS14WV

BDI # 23281338

Features

Roller Width - Inch: 0.067
Thread Size: M1.4 X 0.3
Stud Diameter - Inch: 0.055
Stud Diameter - Millimeter: 1.4
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 4
Roller Diameter - Inch: 0.157
Other Features: Full Complement | Single Row | High Carbon Steel Material | 385N Static Load Rating | 481N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY