Page 1 of 9

Next

Compare
CRSB-96

COMPARE

CRSB-96

Description
CRSB-96 NEEDLE BEARING ; NON RETURNABLE

CONSOLIDATED BEARING

Part # CRSB-96

BDI # 198429

Features

Roller Width - Inch: 3.25
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Roller Width - Millimeter: 82.55

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Price Inventory : Available to order
Loading Price
QTY
CH 160 LW

COMPARE

CH 160 LW

Description
CH 160 LW CAM FOLLOWER BEARING ; 5" CROWNED SOCKET HEAD/SEALED

RBC BEARINGS

Part # CH 160 LW

BDI # 794647

Features

Roller Width - Inch: 2.75
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
H 160 LW

COMPARE

H 160 LW

Description
H 160 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 5" OD X 2.5" STUD DIA

RBC BEARINGS

Part # H 160 LW

BDI # 794963

Features

Roller Width - Inch: 2.75
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Roller Width - Millimeter: 69.85

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Price Inventory : Available to order
Loading Price
QTY
CRSBR-96

COMPARE

CRSBR-96

Description
CRSBR-96 TRACK ROLLER CAM FOLLOWER ; SEALED CYLINDRICAL OD

CONSOLIDATED BEARING

Part # CRSBR-96

BDI # 22133941

Features

Roller Width - Inch: 3.25
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Roller Width - Millimeter: 82.55

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Price Inventory : Available to order
Loading Price
QTY
HPC-150

COMPARE

HPC-150

Description
HPC-150 LOAD RUNNER ; PLAIN STUD

OSBORN LOAD RUNNERS

Part # HPC-150

BDI # 737075

Features

Roller Width - Inch: 2.992
Thread Size: M64 X 6
Stud Diameter - Inch: 2.52
Stud Diameter - Millimeter: 64
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 150
Roller Diameter - Inch: 5.906
Global Part Number GPN: 239288

Price Inventory : Available to order
Loading Price
QTY