Page 1 of 5

Next

Compare
OFSF8327G042AC115-120/50-60

COMPARE

OFSF8327G042AC115-120/50-60

Description
OFSF8327G042AC115-120/50-60 VALVE, SOLENOID 1/4 X 1/4 3U SS 12/F W (SMARTCATALOG)

ASCO VALVE

Part # OFSF8327G042AC115-120/50-60

BDI # 27061719

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 3 Port | 3 Way
Valve Type: Poppet | Solenoid
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 1/4" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Open Frame | Class F | High Temperature | Spade Terminal
Voltage: 115 To 120/50-60 VAC

Price Inventory : Available to order
Loading Price
QTY
SC8327G042AC115-120/50-60

COMPARE

SC8327G042AC115-120/50-60

Description
SC8327G042AC115-120/50-60 SOLENOID VALVE, 1/4 X 1/4 3U SS 12/F W (SMARTCATALOG)

ASCO VALVE

Part # SC8327G042AC115-120/50-60

BDI # 27051410

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 3 Port | 3 Way
Valve Type: Poppet | Solenoid
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 1/4" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Class F | High Temperature | DIN Connection
Voltage: 115 To 120/50-60 VAC

Price Inventory : Available to order
Loading Price
QTY
JBEF8327G042AC115-120/50-60

COMPARE

JBEF8327G042AC115-120/50-60

Description
JBEF8327G042AC115-120/50-60 VALVE, SOLENOID 1/4 X 1/4 3U SS 12/F W (SMARTCATALOG)

ASCO VALVE

Part # JBEF8327G042AC115-120/50-60

BDI # 27134346

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 3 Port | 3 Way
Valve Type: Poppet | Solenoid
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 1/4" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Junction Box with Lead | Explosion Proof
Voltage: 115 To 120/50-60 VAC

Price Inventory : Available to order
Loading Price
QTY
JSF8327G041AC115-120/50-60

COMPARE

JSF8327G041AC115-120/50-60

Description
JSF8327G041AC115-120/50-60 VALVE, SOLENOID 1/4 X 1/4 3U BRASS 12/F W (SMARTCATALOG)

ASCO VALVE

Part # JSF8327G041AC115-120/50-60

BDI # 27132041

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 3 Port | 3 Way
Valve Type: Solenoid
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.49 De-Energized and 0.56 Energized Cv Factor | 1/4" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position | Universal | Junction Box | Class F | High Temperature | Spade Terminal
Voltage: 115 To 120/50-60 VAC

Price Inventory : Available to order
Loading Price
QTY
JSF8327G051AC115-120/50-60

COMPARE

JSF8327G051AC115-120/50-60

Description
JSF8327G051AC115-120/50-60 VALVE, SOLENOID 1/4 X 1/4 3U BRASS 12/F W (SMARTCATALOG)

ASCO VALVE

Part # JSF8327G051AC115-120/50-60

BDI # 27152167

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 3 Port | 3 Way
Valve Type: Poppet | Solenoid
Actuation: Solenoid | Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: Junction Box | Class F | High Temperature | Spade Terminal | 1/4" Orifice Size | Air - Inert Gas Fluid
Voltage: 115 To 120/50-60 VAC

Price Inventory : Available to order
Loading Price
QTY