EF8344G074MOAC480/60,440/50D
Description
EF8344G074MOAC480/60,440/50D VALVE, SOLENOID 1/2 X 3/8 4 BRASS 10.1/F W (SMARTCATALOG)
Part # EF8344G074MOAC480/60,440/50D
BDI # 27139582
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.4 - 2.2 Cv Factor | 3/8" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | NBR Disc | Manual Operator | NEMA 7 Explosionproof Enclosure With Class F Coil
Overall Length - Inch:
6.06
Voltage:
440/50 VAC | 480/60 VAC
8262H220TMBAC480/60,440/50D
Description
8262H220TMBAC480/60,440/50D VALVE, SOLENOID 1/4 X 5/32 2NC SS 10.1/F W (SMARTCATALOG)
Part # 8262H220TMBAC480/60,440/50D
BDI # 27230191
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.52 Cv Factor | 5/32" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | Direct Acting | NBR Disc | Ambient Temperature -25 To 55 Deg C | Mounting Bracket | 18" Lead
Voltage:
440/50 VAC | 480/60 VAC
Overall Height - Inch:
3.12
8210G038AC480/60,440/50D
Description
8210G038AC480/60,440/50D SOLENOID VALVE, 3/4 X 5/8 2NO SS 10.1/F W (SMARTCATALOG)
Part # 8210G038AC480/60,440/50D
BDI # 27239251
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3 Cv Factor | 5/8" Orifice Size | Normally Open | Air - Inert Gas - Water - Light Oil Fluid
Overall Length - Inch:
3.54
Voltage:
440/50 VAC | 480/60 VAC
8210G001MBAC480/60,440/50D
Description
8210G001MBAC480/60,440/50D VALVE, SOLENOID 3/8 X 5/8 2NC BRASS 6.1/F W (SMARTCATALOG)
Part # 8210G001MBAC480/60,440/50D
BDI # 27239058
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | Mounting Bracket | 18" Lead
Overall Length - Inch:
3.36
Voltage:
440/50 VAC | 480/60 VAC
8360G067AC480/60,440/50D
Description
8360G067AC480/60,440/50D SOLENOID VALVE, 1/4 X 1/16 3NO PLASTI6.1/F W (SMARTCATALOG)
Part # 8360G067AC480/60,440/50D
BDI # 27168872
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.07 Cv Factor | 1/16" Orifice Size | Air - Inert Gas - Water Fluid | In/Out Position
Overall Length - Inch:
3.006
Voltage:
440/50 VAC | 480/60 VAC