Page 1 of 4

Next

Compare
222S-503

COMPARE

222S-503

Description
222S-503 SPLIT SPHR RLR BEARING

FAG

Part # 222S-503

BDI # 1139614

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 10.63
Other Features: Split Bearing
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
222SM135-TVPA

COMPARE

222SM135-TVPA

Description
222SM135-TVPA SPLIT SPHR RLR BEARING

FAG

Part # 222SM135-TVPA

BDI # 1139669

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Polyamide
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 10.63
Other Features: Split Bearing
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
SL185034-A-C3

COMPARE

SL185034-A-C3

Description
SL185034-A-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 170MM ID X 260MM OD

INA

Part # SL185034-A-C3

BDI # 1182817

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
PHE 1090TGHCOVER

COMPARE

PHE 1090TGHCOVER

Description
PHE 1090TGHCOVER

SKF

Part # PHE 1090TGHCOVER

BDI # 1422209

Features

Component: Horizontal Split Cover
Width - Millimeter: 122
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 8.386

Outside Diameter - Millimeter: 213
Other Features: Components May or May Not Intermix Among Brands | 27MM To 95MM Bore Range | 4000 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 4.803

Price Inventory : Available to order
Loading Price
QTY
NNF-5034A-DA2RSV

COMPARE

NNF-5034A-DA2RSV

Description
NNF-5034A-DA2RSV CYLINDRICAL ROLLER BRG

CONSOLIDATED BEARING

Part # NNF-5034A-DA2RSV

BDI # 205750

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN: 446163
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY