Page 1 of 33

Next

Compare
23064KEMBW507C08C3

COMPARE

23064KEMBW507C08C3

Description
23064KEMBW507C08C3 SPHERICAL RLR BRG ; 320MM ID 480MM OD 121MM WD

TIMKEN

Part # 23064KEMBW507C08C3

BDI # 1318196

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Request A Price QTY
23064 CC/C08W506

COMPARE

23064 CC/C08W506

Description
23064 CC/C08W506 SPHR ROLLER BRG

SKF

Part # 23064 CC/C08W506

BDI # 1247282

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Request A Price QTY
23064 CCK/C08W507

COMPARE

23064 CCK/C08W507

Description
23064 CCK/C08W507 SPHR ROLLER BRG

SKF

Part # 23064 CCK/C08W507

BDI # 1247292

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Request A Price QTY
23064 CCK/C3W33

COMPARE

23064 CCK/C3W33

Description
23064 CCK/C3W33 SPHR ROLLER BRG ; 320MM BORE 480MM OD 121MM WID

SKF

Part # 23064 CCK/C3W33

BDI # 1265878

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Request A Price QTY
E12

COMPARE

E12

Description
E12 COUPLING ELEMENT ; 12-3/8" OD ELASTOMERIC TYPE RUBBER

MARTIN SPROCKET & GR

Part # E12

BDI # 608365

Features

Component: Element
Width - Millimeter: 120.65
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 12.375

Outside Diameter - Millimeter: 314.325
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 9076In-Lbs
Width - Inch: 4.75

Price Inventory : Available to order
Request A Price QTY