I-2058-C
Description
I-2058-C CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW
Part # I-2058-C
BDI # 21955086
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.75
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Not Available
Separable:
Not Available
Other Features:
Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
1160T20-COV
Description
1160T20-COV COUPLING COVER ; BLUE-FLEX GRID
Part # 1160T20-COV
BDI # 21976560
Features
Component:
Vertical Split Cover
Width - Millimeter:
228.6
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21
Outside Diameter - Millimeter:
533.4
Other Features:
Components May or May Not Intermix Among Brands | Blue-Flex
Coupling Type:
Grid Coupling
Width - Inch:
9
VS170-R SPACER ELEMENT VIVA 7392714R
Description
VS170-R SPACER ELEMENT VIVA 7392714R ; NON-RETURNABLE W/RING
Part # VS170-R SPACER ELEMENT VIVA 7392714R
BDI # 18146733
Features
Component:
Spacer Element
Width - Millimeter:
235
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
6.693
Outside Diameter - Millimeter:
170
Other Features:
Components May or May Not Intermix Among Brands | Maximum Shaft Distance 180
Coupling Type:
Elastomeric Coupling
Torque:
308Nm
Width - Inch:
9.252
23188KYMBW25DW906A
Description
23188KYMBW25DW906A SR BEARING ; NON-RETURNABLE
Part # 23188KYMBW25DW906A
BDI # 1318522
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
28.346
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23188KYMBW906AC3
Description
23188KYMBW906AC3 SR BEARING ; NON-RETURNABLE
Part # 23188KYMBW906AC3
BDI # 1318525
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
28.346
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing