240/630YMDWEW919C8

COMPARE

240/630YMDWEW919C8

Description
240/630YMDWEW919C8 SPHERICAL RLR BRG ; 600-900MM OD WEAR RESNT

TIMKEN

Part # 240/630YMDWEW919C8

BDI # 21966756

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C8
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: Two Piece Cage | High Performance
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY
239/1180KYMBW33W45A

COMPARE

239/1180KYMBW33W45A

Description
239/1180KYMBW33W45A SPHERICAL RLR BRG ; POR NON RETURNABLE 900MM OD

TIMKEN

Part # 239/1180KYMBW33W45A

BDI # 24623920

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 60.63
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY
FLA 4.5E SLEEVE

COMPARE

FLA 4.5E SLEEVE

Description
FLA 4.5E COUPLING SLEEVE ; POR

TIMKEN LOVEJOY

Part # 69790491078

BDI # 598497

Features

Component: Sleeve Assembly
Width - Millimeter: 289.052
Inch - Metric: Inch
Material: AISI 4140 Steel
Outside Diameter - Inch: 13.63

Outside Diameter - Millimeter: 346.202
Other Features: Double Engagement | Flanged | 4770RPM Unbalanced Speed | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 393800In-Lbs
Width - Inch: 11.38

Price Inventory : Available to order
Request A Price QTY