Page 1 of 2

Next

Compare
567-677322

COMPARE

567-677322

Description
567-677322 ROLLER TRANSFER PLATE ; NON-RETURNABLE LIP3 L115MM M5X16MM HP

REXNORD

Part # 567-677322

BDI # 15044182

Features

Roller Width - Inch: 3.819
Roller Width - Millimeter: 97
Series: 567
Length - Feet: 0.172
Height - Millimeter: 22.5

Roller Diameter - Millimeter: 11
Roller Diameter - Inch: 0.433
Inch - Metric: Metric
Roller Material: Acetal
Other Features: Side Module with Nose | Stainless Steel Roller Pin and Screw | Acetal Frame

Price Inventory : Available to order
Loading Price
QTY
672-675592

COMPARE

672-675592

Description
672-675592 TRANSFER PLATE ; NON-RETURNABLE

REXNORD

Part # 672-675592

BDI # 24109807

Features

Roller Width - Inch: 3.819
Roller Width - Millimeter: 97
Series: 672
Length - Feet: 0.139
Height - Millimeter: 22.5

Roller Diameter - Millimeter: 11
Roller Diameter - Inch: 0.433
Inch - Metric: Metric
Roller Material: Acetal
Other Features: Stainless Steel Roller Pin and Screw | Acetal Frame

Price Inventory : Available to order
Loading Price
QTY
SL05040-E

COMPARE

SL05040-E

Description
NOT AVAILABLE IN US

INA

Part # SL05040-E

BDI # 1177796

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.205
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 3 Rib Outer Ring | High Capacity | Spherical OD | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449686
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
NU-10/560 M C/3

COMPARE

NU-10/560 M C/3

Description
NU-10/560 M C/3 CYLINDRICAL ROLLER BRG ; NON RETURNABLE

CONSOLIDATED BEARING

Part # NU-10/560 M C/3

BDI # 205569

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Bore Profile: Straight
Retainer: Yes

Cage Material: Bronze
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 565380
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU10/560-TB-M1

COMPARE

NU10/560-TB-M1

Description
NU10/560-TB-M1 CYLINDRICAL RLR BEARING ; POR NON RETURNABLE 560MM ID X 820MM OD

FAG

Part # NU10/560-TB-M1

BDI # 1163056

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY