6314C3
Description
6314C3 DEEP GROOVE BALL BEARING ; 70MM ID 150MM OD 35MM WD OPEN
Part # 6314C3
BDI # 1425001
Features
Enclosure:
Open
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
62306-2RSC3
Description
62306-2RSC3 DEEP GROOVE BALL BEARING ; 30MM ID 72MM OD 27MM WD 2 SEAL
Part # 62306-2RSC3
BDI # 1348096
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Thread Size:
M65 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Outside Diameter - Millimeter:
85
Nominal Thickness - Inch:
0.472
Nominal Thickness - Millimeter:
12
Features
Thread Size:
M80 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Outside Diameter - Millimeter:
105
Nominal Thickness - Inch:
0.591
Nominal Thickness - Millimeter:
15