Features
Thread Size:
M170 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Outside Diameter - Millimeter:
220
Nominal Thickness - Inch:
1.024
Nominal Thickness - Millimeter:
26
6CE-2
Description
6CE-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 1.935" OD 3/4" WD
Part # 6CE-2
BDI # 1425038
Features
Component:
Cup
Width - Millimeter:
19.05
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
1.935
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
49.149
Global Part Number GPN:
648320
Precision Class:
Standard
Basic Number:
6CE
3306 ATN1/2RSC3
Description
3306 ATN1/2RSC3 ANGULAR CONTACT BALL BRG ; DOUBLE ROW ISO
Part # 3306 ATN1/2RSC3
BDI # 26496105
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Molded Window Cage Type
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
609-ZZ
Description
609-ZZ DEEP GROOVE BALL BEARING ; 9MM ID 24MM OD 7MM WD 2 SHIELD
Part # 609-ZZ
BDI # 1424809
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
22312EJW33
Description
22312EJW33 SPHERICAL RLR BRG ; 60MM ID 130MM OD 46MM WD OPEN
Part # 22312EJW33
BDI # 1424243
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing