61801-2RS
Description
61801-2RS DEEP GROOVE BALL BEARING ; 12MM ID 21MM OD 5MM WD CONTACT SEAL
Part # 61801-2RS
BDI # 1347833
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
22210KEJW33
Description
22210KEJW33 SPHERICAL RLR BRG ; 50MM ID 90MM OD 23MM WD
Part # 22210KEJW33
BDI # 1316877
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22211EJW33
Description
22211EJW33 SPHERICAL RLR BRG ; 55MM ID 100MM OD 25MM WD OPEN
Part # 22211EJW33
BDI # 1316884
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
33287-2
Description
33287-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-7/8" BORE 1-3/16" WD
Part # 33287-2
BDI # 1337156
Features
Component:
Cone
Width - Millimeter:
30.175
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
647353
Precision Class:
Standard
Basic Number:
33287
15590-2
Description
15590-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-1/8" BORE 11/16" WD
Part # 15590-2
BDI # 1311054
Features
Component:
Cone
Width - Millimeter:
17.475
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
646684
Precision Class:
Standard
Basic Number:
15590