6319C3
Description
6319C3 DEEP GROOVE BALL BEARING ; 95MM ID 200MM OD 45MM WD OPEN
Part # 6319C3
BDI # 1348258
Features
Enclosure:
Open
Outer Race Width - Millimeter:
45
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
RAE40RRB
Description
RAE40RRB INSERT BEARING ; 40MM BORE NARROW IR 80MM OD
Part # RAE40RRB
BDI # 1371335
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
21
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
43.7
Outer Race Profile:
Spherical
Global Part Number GPN:
561618
Mounting Method:
Eccentric Collar
HM88542-2
Description
HM88542-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-1/4" BORE 1-3/32" WD
Part # HM88542-2
BDI # 1359550
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Medium Duty
Global Part Number GPN:
646701
Precision Class:
Standard
Basic Number:
HM88542
VCJ1 1/2
Description
VCJ1 1/2 FLANGE BLOCK BEARING UNIT ; 1-1/2" BORE 5.7" BOLT CIRCLE 4 HOLE
Part # VCJ1 1/2
BDI # 1374470
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.663
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Narrow Inner Race | With Set Screw
Global Part Number GPN:
546902
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Features
Component:
Cup
Width - Millimeter:
38.1
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
196.85
Global Part Number GPN:
646646
Precision Class:
Standard
Basic Number:
67322