6207Z
Description
6207Z DEEP GROOVE BALL BEARING ; 35MM ID 72MM OD 17MM WD SHIELDED
Part # 6207Z
BDI # 1424856
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6303-2RSC3
Description
6303-2RSC3 DEEP GROOVE BALL BEARING ; 17MM ID 47MM OD 14MM WD 2 SEAL
Part # 6303-2RSC3
BDI # 1424933
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6304-2RSC3
Description
6304-2RSC3 DEEP GROOVE BALL BEARING ; 20MM ID 52MM OD 15MM WD 2 SEAL
Part # 6304-2RSC3
BDI # 1424939
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
22324EJW33
Description
22324EJW33 SPHERICAL RLR BRG ; POR 120MM ID 260MM OD 86MM WD OPEN
Part # 22324EJW33
BDI # 1317384
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing