08231D-2
Description
08231D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-5/16" OD 31/32" WD
Part # 08231D-2
BDI # 1309851
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.313
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
58.75
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
647335
Precision Class:
Standard
Basic Number:
8231
31311-9X025
Description
31311-9X025 TAPERED ROLLER BEARING ASSY ; METRIC 4-8 OD
Part # 31311-9X025
BDI # 1424398
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Outside Diameter - Millimeter:
120
Bore - Millimeter:
55
Bore - Inch:
2.165
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
X31311 (1) | Y31311 (1)
Basic Number:
X31311
Precision Class:
Standard
62202-2RS
Description
62202-2RS DEEP GROOVE BALL BEARING ; 15MM ID 35MM OD 14MM WD SR 2 SEALS
Part # 62202-2RS
BDI # 1424903
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
RFC1 1/2
Description
RFC1 1/2 FLANGE BRG UNIT ; 1-1/2" BORE 4.4" BOLT CIRCLE 4 HOLE
Part # RFC1 1/2
BDI # 1425585
Features
Cartridge Pilot Diameter - Inch:
3.625
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.044
Nominal Bolt Circle Diameter Round - Inch:
4.4
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Global Part Number GPN:
546821
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
GYE50KRRB SGT
Description
GYE50KRRB SGT INSERT BEARING ; 50MM BORE IR WID 90MM OD
Part # GYE50KRRB SGT
BDI # 1425142
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty | Powder Coated Epoxy Finish
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
51.6
Outer Race Profile:
Spherical
Global Part Number GPN:
561356
Mounting Method:
Set Screw