GRAE50RRB
Description
GRAE50RRB INSERT BEARING ; 50MM BORE NARROW IR 90MM OD
Part # GRAE50RRB
BDI # 1425120
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
43.7
Outer Race Profile:
Spherical
Global Part Number GPN:
561279
Mounting Method:
Eccentric Collar
6009-2RS
Description
6009-2RS DEEP GROOVE BALL BEARING ; 45MM ID 75MM OD 16MM WD
Part # 6009-2RS
BDI # 1424786
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6010-2RS
Description
6010-2RS DEEP GROOVE BALL BEARING ; 50MM ID 80MM OD 16MM WD SR 2 SEALS
Part # 6010-2RS
BDI # 1424791
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6303-ZZC3
Description
6303-ZZC3 DEEP GROOVE BALL BEARING ; 17MM ID 47MM OD 14MM WD 2 SHIELD
Part # 6303-ZZC3
BDI # 1424936
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
UCFL207
Description
UCFL207 FLANGE BLOCK BALL BEARING ; 35MM BORE 2 BOLT CAST IRON HSG
Part # UCFL207
BDI # 20293665
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
42.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw