Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
UCP205
Description
UCP205 PILLOW BLK BRG UNIT ; 25MM BORE CAST IRON HSG
Part # UCP205
BDI # 20293666
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
34
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5
M84548-2
Description
M84548-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1" BORE 49/64" WD
Part # M84548-2
BDI # 1366556
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Medium Duty
Global Part Number GPN:
646350
Precision Class:
Standard
Basic Number:
M84548
2523-2
Description
2523-2 TAPERED ROLLER BEARING CUP ; 2.750IN OD 0.7500IN WDTH NO FLANGE CS
Part # 2523-2
BDI # 1424283
Features
Component:
Cup
Width - Millimeter:
19.05
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
2523
LM67049A-2
Description
LM67049A-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1-1/4" BORE 0.66" WD
Part # LM67049A-2
BDI # 1425474
Features
Component:
Cone
Width - Millimeter:
16.764
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Medium Duty
Precision Class:
Standard
Basic Number:
LM67049A