Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6302-ZZ
Description
6302-ZZ DEEP GROOVE BALL BEARING ; 15MM ID 42MM OD 13MM WD SEALED
Part # 6302-ZZ
BDI # 1424929
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
13
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
608-2RSC3
Description
608-2RSC3 DEEP GROOVE BALL BEARING ; 8MM ID 22MM OD 7MM WD 2 SEAL
Part # 608-2RSC3
BDI # 1347771
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
NA33895SW-2
Description
NA33895SW-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW <4 OD
Part # NA33895SW-2
BDI # 1425532
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
With Keyway or Slot
Global Part Number GPN:
646226
Precision Class:
Standard
Basic Number:
NA33895SW
UCP211
Description
UCP211 PILLOW BLK BRG UNIT ; 55MM BORE CAST IRON HSG
Part # UCP211
BDI # 20353617
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
55.6
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
63.5