QMTP20J100SB
Description
QMTP20J100SB TAKE-UP SPH RLR BRG ; POR ECCENTRIC LOCK SOLID-BLOCK
Part # QMTP20J100SB
BDI # 790911
Features
Inch - Metric:
Metric
Bore - Millimeter:
100
Other Features:
Double Row | Non-Expansion | Curved Slot | Double Lip Contact Nitrile Rubber Seal
Housing Style:
Unit Only - Half Round Top Angle
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Slot Width - Inch:
1.382
Slot Width - Millimeter:
35.1
Rolling Element:
Spherical Roller Bearing
Component Description:
Take Up Bearing Only
QATP18A085SN
Description
QATP18A085SN TAKE-UP SPH RLR BRG ; POR 85MM CONCNTRC SGL COLCAST STL HSG
Part # QATP18A085SN
BDI # 22831153
Features
Inch - Metric:
Metric
Bore - Millimeter:
85
Other Features:
Double Row | Non-Expansion | Curved Slot | Triple Lip Contact Viton Seal
Housing Style:
Unit Only - Half Round Top Angle
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Slot Width - Inch:
1.382
Slot Width - Millimeter:
35.1
Rolling Element:
Spherical Roller Bearing
Component Description:
Take Up Bearing Only
Features
Inch - Metric:
Inch
Bore - Millimeter:
88.9
Other Features:
Double Row | Expansion | Curved Slot | Double Lip Contact Viton Seal
Housing Style:
Unit Only - Half Round Top Angle
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Slot Width - Inch:
1.38
Slot Width - Millimeter:
35.052
Rolling Element:
Spherical Roller Bearing
Component Description:
Take Up Bearing Only
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
10.236
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
1.378
Slot to Slot Distance - Millimeter:
260
Slot Width - Millimeter:
35
Other Features:
Single Row | Heavy Duty | Wide Inner Race
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
QAATP20A400SEB
Description
QAATP20A400SEB TAKE-UP SPH RLR BRG ; POR 4" BORE CONCENTRIC DBL CAST STL HSG
Part # QAATP20A400SEB
BDI # 22829646
Features
Inch - Metric:
Inch
Bore - Millimeter:
101.6
Other Features:
Double Row | Double Collar | Expansion | Curved Slot | Double Lip Contact Nitrile Rubber Seal
Housing Style:
Unit Only - Half Round Top Angle
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Slot Width - Inch:
1.38
Slot Width - Millimeter:
35.052
Rolling Element:
Spherical Roller Bearing
Component Description:
Take Up Bearing Only