P36-8MGT-85
Description
P36-8MGT-85 SYNCHRONOUS PULLEY ; NON-RETURNABLE 36GROVES 8MM P 85MM W
Part # P36-8MGT-85
BDI # 1125675
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
101.829
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
88.138
Face Width - Inch:
3.47
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.501
Flange Outside Diameter - Millimeter:
94.869
Inch - Metric:
Inch
Outside Diameter - Inch:
3.447
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Power Grip | Heavy Duty | Ductile Iron Core
Pitch Diameter - Millimeter:
88.925
Mounting Method:
Bushed
TL22H200
Description
TL22H200 TIMING PULLEY ; NON-RETURNABLE 3.501" PITCH DIA 22GROVES
Part # TL22H200
BDI # 1135905
Features
Pitch Diameter - Inch:
3.501
Flange Outside Diameter - Millimeter:
94.869
Inch - Metric:
Inch
Outside Diameter - Inch:
3.447
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Power Grip | Heavy Duty | Ductile Iron Core
Pitch Diameter - Millimeter:
88.925
Mounting Method:
Bushed
TL22H150
Description
TL22H150 TIMING PULLEY ; 3.501" PITCH DIA 22GROVES
Part # TL22H150
BDI # 1135904
Features
Pitch Diameter - Inch:
3.501
Flange Outside Diameter - Millimeter:
94.869
Inch - Metric:
Inch
Outside Diameter - Inch:
3.447
Face Width - Millimeter:
46.025
Face Width - Inch:
1.812
Belt Pitch:
1/2 Inch
Other Features:
Power Grip | Heavy Duty | Ductile Iron Core
Pitch Diameter - Millimeter:
88.925
Mounting Method:
Bushed
P34-8MGT-85
Description
P34-8MGT-85 SYNCHRONOUS PULLEY ; 34GROVES 8MM P 85MM W
Part # P34-8MGT-85
BDI # 1125652
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
97.003
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
88.138
Face Width - Inch:
3.47
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Bushed