14MX-36S-37
Description
14MX-36S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 14MX-36S-37
BDI # 1094924
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
173.228
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Bushed
P46-14MGT-40
Description
P46-14MGT-40 SYNCHRONOUS PULLEY ; NON-RETURNABLE 46GROVES 14MM P 40MM W
Part # P46-14MGT-40
BDI # 1125748
Features
Pitch Diameter - Inch:
8.071
Flange Outside Diameter - Millimeter:
213.868
Inch - Metric:
Metric
Outside Diameter - Inch:
7.961
Face Width - Millimeter:
46.99
Face Width - Inch:
1.85
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
205.003
Mounting Method:
Bushed
P37-14MGT-40
Description
P37-14MGT-40 SYNCHRONOUS PULLEY ; NON-RETURNABLE 37GROVES 14MM P 40MM W
Part # P37-14MGT-40
BDI # 1125676
Features
Pitch Diameter - Inch:
6.492
Flange Outside Diameter - Millimeter:
182.118
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
45.974
Face Width - Inch:
1.81
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
164.897
Mounting Method:
Bushed
P38-14MGT-55
Description
P38-14MGT-55 SYNCHRONOUS PULLEY ; 38GROVES 14MM P 55MM W
Part # P38-14MGT-55
BDI # 1125683
Features
Pitch Diameter - Inch:
6.669
Flange Outside Diameter - Millimeter:
183.363
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
61.722
Face Width - Inch:
2.43
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
169.393
Mounting Method:
Bushed
14MX-29S-68
Description
14MX-29S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 14MX-29S-68
BDI # 1094886
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
146.304
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed