![00418ET3YAL112M-W22](/medias/INDWEGMOTORX-ET3Y-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA4OTR8aW1hZ2UvanBlZ3xhRGN3TDJobVlpODVPREF4T1RRNE5EazFPVEF5TDBsT1JGZEZSMDFQVkU5U1dGOUZWRE5aWHpOUVNGOVVSVVpEWHpNd01IZ3pNREF1YW5CbnxkOTIyM2RhYjE0MDliMzAxZmQ0MTk2YzZiYjQ4YTRiZDQ0YmI3Y2RlMjYyNjcwMTg0MGFlY2EyZTgxOTVlOTUw)
![00418ET3YAL112M-W22](/medias/INDWEGMOTORX-ET3Y-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA4OTR8aW1hZ2UvanBlZ3xhRGN3TDJobVlpODVPREF4T1RRNE5EazFPVEF5TDBsT1JGZEZSMDFQVkU5U1dGOUZWRE5aWHpOUVNGOVVSVVpEWHpNd01IZ3pNREF1YW5CbnxkOTIyM2RhYjE0MDliMzAxZmQ0MTk2YzZiYjQ4YTRiZDQ0YmI3Y2RlMjYyNjcwMTg0MGFlY2EyZTgxOTVlOTUw)
22580227
AC Motor
WEG
WEG
00418ET3YAL112M-W22
WEG WEG
Description
00418ET3YAL112M-W22 AC MOTOR ; 5.5HP 1800RPM 3PH 230V/460V 112M FRAME
AC Motor; Multi Phase; 5-1/2HP; 112M Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 28MM Shaft Diameter; 112MM Base to Center of Shaft; 393MM Overall Length; 89.5% Efficiency Full Load
Part #
00418ET3YAL112M-W22
BDI #
22580227
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
816.14609555
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/00418ET3YAL112M-W22/p/22580227
Your Price
$ 816.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
93
EAN
7909323285077
Product Group - BDI
M04104
Horse Power
5-1/2HP
Frame Size
112M
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
89.5
Inch - Metric
Metric
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.weg.net
Weight / LBS
94
Long Description
AC Motor; Multi Phase; 5-1/2HP; 112M Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 28MM Shaft Diameter; 112MM Base to Center of Shaft; 393MM Overall Length; 89.5% Efficiency Full Load
Overall Length
15.472 Inch | 393 Millimeter
Shaft Diameter
1.102 Inch | 28 Millimeter
Base to Center of Shaft
4.409 Inch | 112 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh