5/8IN ADAPTA FLEX UPS 200PSI 250FT/REEL
Description
5/8X250 PLANT 200 RED UPS SHIP ; AIR AND MULTI-PURPOSE HOSE 250'/REEL
Part # 5/8IN ADAPTA FLEX UPS 200PSI 250FT/REEL
BDI # 18201751
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.97
Outside Diameter - Millimeter:
24.638
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 1.38 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
15.875
Color:
Red
4NABTRX100FT TYPE A
Description
4NABTR X100FT AIR BRAKE NYLON TUBING ; H30052-04
Part # 4NABTRX100FT TYPE A
BDI # 1108568
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Other Features:
Non-Reinforced | Bend Radius 1 Inch | Burst Pressure 800 PSI
Typical Use:
Air Brake System
Color:
Red
Product Name:
Tubing
1/4INX500FT XTREME RED 250PSI
Description
1/4X500 CL PLANT XTREME 250 ; AIR AND MULTI-PURPOSE HOSE 500FT/REEL
Part # 1/4INX500FT XTREME RED 250PSI
BDI # 20542073
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
Bend Radius 2 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Industrial
Inside Diameter - Millimeter:
6.35
Color:
Red
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.844
Outside Diameter - Millimeter:
21.438
Other Features:
One-Braid Polyester Cord Reinforcement | 50 FT Length
Typical Use:
Low Pressure Air | Water | Agricultural Spraying | Oil | Grease | Air Spray Painting
Inside Diameter - Millimeter:
12.7
Color:
Red
1-3/8INX100FT FUEL OIL DELIVERY HOSE
Description
1-3/8X100 FUEL DELIVERY 200 ; PETROLEUM HOSE
Part # 1-3/8INX100FT FUEL OIL DELIVERY HOSE
BDI # 18201788
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.87
Outside Diameter - Millimeter:
47.498
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 10 Inch
Typical Use:
Home and Heavy Duty Commercial Service | Industrial
Inside Diameter - Millimeter:
34.925
Color:
Red