10NABTG 250FT/REEL TYPE B
Description
10NABTG XREEL AIR BRAKE NYLON TUBING
Part # 10NABTG 250FT/REEL TYPE B
BDI # 1090726
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Reinforced with One Open Ply Fibrous Nylon | Bend Radius 3.5 Inch | Burst Pressure 640 PSI
Typical Use:
Air Brake System
Color:
Green
Product Name:
Tubing
3/4IN ADAPTA FLEX GREEN 300PSI
Description
3/4X500 PLANT 300 GREEN ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 3/4IN ADAPTA FLEX GREEN 300PSI
BDI # 18201779
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.15
Outside Diameter - Millimeter:
29.21
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 6 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
19.05
Color:
Green
8NABTGX100FT TYPE B
Description
8NABTG X100FT AIR BRAKE NYLON TUBING ; H30042-08
Part # 8NABTGX100FT TYPE B
BDI # 1117491
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
Reinforced with One Open Ply Fibrous Nylon | Bend Radius 2 Inch | Burst Pressure 760 PSI
Typical Use:
Air Brake System
Color:
Green
Product Name:
Tubing
2INX100FT RENEGADE ACID CHEMICAL
Description
2X100 CHEM+ UHMWPE 200SD GREEN ; CHEMICAL HOSE
Part # 2INX100FT RENEGADE ACID CHEMICAL
BDI # 18202017
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 9 Inch
Typical Use:
Barge | Cleaning | Industrial | Ship | Storage Tank | Tank Truck
Inside Diameter - Millimeter:
50.8
Color:
Green
1XRL FUEL MASTER DIESEL CURB PUMP 150
Description
1XRL FUEL DIESEL CURB PUMP 150 ; PETROLEUM HOSE
Part # 1XRL FUEL MASTER DIESEL CURB PUMP 150
BDI # 22285353
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.38
Outside Diameter - Millimeter:
35.052
Other Features:
Bend Radius 8 Inch | Braided High Tensile Steel Wire
Typical Use:
Industrial
Inside Diameter - Millimeter:
25.4
Color:
Green