F14MX-180S-37
Description
F14MX-180S-37 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 180GROVES
Part # F14MX-180S-37
BDI # 1124152
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Taper Bushing
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
37
14MX-180S-90
Description
14MX-180S-90 SYNCHRONOUS PULLEY ; 14MM P 180GROVES
Part # 14MX-180S-90
BDI # 1094866
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
90
14MX-180S-125
Description
14MX-180S-125 SYNCHRONOUS PULLEY ; 14MM P 180GROVES
Part # 14MX-180S-125
BDI # 1094862
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
125
14MX-180S-20
Description
14MX-180S-20 SYNCHRONOUS PULLEY ; 14MM PITCH 180T 0.787" BELT W
Part # 14MX-180S-20
BDI # 1094863
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
20
14MX-180S-68
Description
14MX-180S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 14MX-180S-68
BDI # 1094865
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
68