P46-14MGT-40

COMPARE

P46-14MGT-40

Description
P46-14MGT-40 SYNCHRONOUS PULLEY ; NON-RETURNABLE 46GROVES 14MM P 40MM W

GATES

Part # P46-14MGT-40

BDI # 1125748

Features

Pitch Diameter - Inch: 8.071
Flange Outside Diameter - Millimeter: 213.868
Inch - Metric: Metric
Outside Diameter - Inch: 7.961
Face Width - Millimeter: 46.99

Face Width - Inch: 1.85
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 205.003
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P46-8MGT-30

COMPARE

P46-8MGT-30

Description
P46-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30

GATES

Part # P46-8MGT-30

BDI # 1125750

Features

Pitch Diameter - Inch: 4.612
Flange Outside Diameter - Millimeter: 124.714
Inch - Metric: Metric
Outside Diameter - Inch: 4.558
Face Width - Millimeter: 31

Face Width - Inch: 1.22
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 117.145
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P46-8MGT-20

COMPARE

P46-8MGT-20

Description
P46-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20

GATES

Part # P46-8MGT-20

BDI # 1125749

Features

Pitch Diameter - Inch: 4.612
Flange Outside Diameter - Millimeter: 124.714
Inch - Metric: Metric
Outside Diameter - Inch: 4.558
Face Width - Millimeter: 24.638

Face Width - Inch: 0.97
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter: 117.145
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY