HXT515ET ETV TPR BUSH FLANGE MOUNT RDCR
Description
HXT515ET ETV TPR BUSH FLANGE MOUNT RDCR ; NON RETURNABLE
Part # HXT515ET ETV TPR BUSH FLANGE MOUNT RDCR
BDI # 296587
Features
Mounting Frame:
B40
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
144.018
Nominal Center Distance - Inch:
5.67
Other Features:
Double Reduction | Without Bushing | Other Mount Flange Mounted | HYDROIL Vane Motor
Mounting Method:
Flange Mounted
Overall Length - Inch:
17.63
HXT415BT BTV TPR BUSH FLG MOUNT REDCR
Description
HXT415BT BTV TPR BUSH FLG MOUNT REDCR ; NON RETURNABLE
Part # HXT415BT BTV TPR BUSH FLG MOUNT REDCR
BDI # 296586
Features
Mounting Frame:
B30
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
121.666
Nominal Center Distance - Inch:
4.79
Other Features:
Double Reduction | Without Bushing | Other Mount Flange Mounted | HYDROIL Vane Motor
Mounting Method:
Flange Mounted
Overall Length - Inch:
16.13
HXT525ET ETV TPR BUSH FLANGE MOUNT RDCR
Description
HXT525ET ETV TPR BUSH FLANGE MOUNT RDCR ; NON RETURNABLE
Part # HXT525ET ETV TPR BUSH FLANGE MOUNT RDCR
BDI # 296588
Features
Mounting Frame:
B30
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
144.018
Nominal Center Distance - Inch:
5.67
Other Features:
Double Reduction | Without Bushing | Other Mount Flange Mounted | HYDROIL Vane Motor
Mounting Method:
Flange Mounted
Overall Length - Inch:
16.88