TXT315ET FLANGE MOUNT REDUCER
Description
TXT315ET FLANGE MOUNT REDUCER ; NON RETURNABLE
Part # TXT315ET FLANGE MOUNT REDUCER
BDI # 270989
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
105.918
Nominal Center Distance - Inch:
4.17
Other Features:
Double Reduction | Without Bushing | Other Mount Flange Mounted | With Mounting Pads
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.55
TXT115AS FLANGE MOUNT REDCR
Description
TXT115AS FLANGE MOUNT REDCR ; NON RETURNABLE
Part # TXT115AS FLANGE MOUNT REDCR
BDI # 270739
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
80.772
Nominal Center Distance - Inch:
3.18
Other Features:
Double Reduction | Without Bushing | Maximum Bore Required No Bushing | Other Mount Flange Mounted | With Mounting Pads
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.37
TXT1015AT FLANGE MOUNT REDCR
Description
TXT1015ET FLANGE MOUNT REDUCER ; NON RETURNABLE
Part # TXT1015AT FLANGE MOUNT REDCR
BDI # 271606
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
150HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
317.5
Nominal Center Distance - Inch:
12.5
Other Features:
Double Reduction | Without Bushing | Other Mount Flange Mounted | With Mounting Pads
Mounting Method:
Flange Mounted
Overall Length - Inch:
21.83
M16C25T01451
Description
MW1682 250-CC 14.51 TAPERED ; POR NON RETURNABLE
Part # M16C25T01451
BDI # 299391
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
411.988
Nominal Center Distance - Inch:
16.22
Other Features:
Double Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing | Clamp Collar | Tapered Bushing
Mounting Method:
Flange Mounted
Overall Length - Inch:
20
TA3203H15 TA TPR BU REDCR
Description
TA3203H15 TA TAPER BUSH REDUCER
Part # TA3203H15 TA TPR BU REDCR
BDI # 295606
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
152.908
Nominal Center Distance - Inch:
6.02
Other Features:
Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.79