Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75KW
Nominal Max Output RPM:
11.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
16
Nominal Center Distance - Inch:
0.63
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.614
HMTA040-35H80BPN3 200/200/220V 50/60/60H
Description
TSUBAKI HMTA040-35H80BPN3 200/200/220V 50/60/60H
Part # HMTA040-35H80BPN3 200/200/220V 50/60/60H
BDI # 23927084
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.4KW
Nominal Max Output RPM:
22.5
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
12
Nominal Center Distance - Inch:
0.472
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.941
HMTA010-30H200BHVN3
Description
TSUBAKI HMTA010-30H200BHVN3
Part # HMTA010-30H200BHVN3
BDI # 23945334
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.1KW
Nominal Max Output RPM:
9
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
10
Nominal Center Distance - Inch:
0.394
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.693
HMTA010-30H200BZHN3
Description
TSUBAKI HMTA010-30H200BZHN3
Part # HMTA010-30H200BZHN3
BDI # 23952008
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.1KW
Nominal Max Output RPM:
9
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
10
Nominal Center Distance - Inch:
0.394
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.693