B041015.WAAT1
Description
B041015.WAAT1 GEAR REDUCER ; 15:1 RATIO
Part # B041015.WAAT1
BDI # 21501151
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction | Standard Unit | Unit to Allow Fitting Of NEMA Motor | Economical | Flexible | Compact | 82 Percentage Efficiency | IP55 Ingress Protection
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.33
154Q140H15 010
Description
154Q140H15 010 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325
Part # 154Q140H15 010
BDI # 351089
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
39.116
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363026
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.27
26QZ12LR56WP
Description
26QZ12LR56WP TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 26QZ12LR56WP
BDI # 272618
Features
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
348248
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.37
F732-15F-B9-J
Description
F732-15F-B9-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # F732-15F-B9-J
BDI # 172460
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343753
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.6
185 15/1 A WR 56C 1.000
Description
185 15/1 A WR 56C 1.000 WORM GEAR REDCR ; NON-RETURNABLE CAST IRON SGL REDUCTN
Part # 185 15/1 A WR 56C 1.000
BDI # 21497864
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.345