BF483CN140TC/15.42-1 A4 HI
Description
BF483CN140TC/15.42:1 A4 HI ; REDUCER PER QUOTE 156617279-10
Part # BF483CN140TC/15.42-1 A4 HI
BDI # 21486806
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
10.922
Nominal Center Distance - Inch:
0.43
Other Features:
Triple Reduction | With Bushing | Grey Iron with Cast Internal Ribbing
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.54