SSHERA35ES 19.93 56C 1.000
Description
SSHERA35ES 19.93 56C 1.000 WORM GR REDCR ; NON-RETURNABLE
Part # SSHERA35ES 19.93 56C 1.000
BDI # 23684318
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
87.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
8.69
HERA35PS 19.93 143TC 1.000
Description
HERA35PS 19.93 143TC 1.000 WORM GR REDCR ; NON-RETURNABLE
Part # HERA35PS 19.93 143TC 1.000
BDI # 475496
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
87.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | High-Efficiency | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
11.82
SSHERA35ES 19.93 56C .750
Description
SSHERA35ES 19.93 56C .750 WORM GR REDCR ; NON-RETURNABLE
Part # SSHERA35ES 19.93 56C .750
BDI # 21437449
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.75HP
Nominal Max Output RPM:
88
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.7
HERA35ES 19.93 QLBUSH REQD 1.438
Description
HERA35ES19.93QLBUSHREQD 1.438 ; WORM GEAR REDUCER NON-RETURNABLE
Part # HERA35ES 19.93 QLBUSH REQD 1.438
BDI # 23687341
Features
Mounting Frame:
56C-143TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
87.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | Over Sized Bearings | Bronze Bushing Quill Liner | 0.875" Maximum Input Shaft Diameter | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
8.69
HERA35PS 19.93 56C 1.438
Description
HERA35PS 19.93 56C 1.438 WORM GEAR REDCR ; NON-RETURNABLE
Part # HERA35PS 19.93 56C 1.438
BDI # 475472
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
87.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | High-Efficiency | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
11.82