VF 44 A 20 P71 B14 B3/0.25KW 4P FD
Description
BONFIGLIOLI VF 44 A 20 P71 B14 B3/0.25KW 4P FD
Part # VF 44 A 20 P71 B14 B3/0.25KW 4P FD
BDI # 1476625
Features
Mounting Frame:
44
Nominal Max Input Rating:
0.25KW
Nominal Max Output RPM:
66
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
20:1
Inch - Metric:
Metric
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.685
Overall Width - Inch:
4.134
264 20/1 C WR 182TC
Description
264 20/1 C WR 182TC WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 264 20/1 C WR 182TC
BDI # 23693396
Features
Component:
Right Angle
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
87.5
Flange Outside Diameter - Millimeter:
87.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
66.802
Mounting Method:
Direct Mounted
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
348746
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.58
B061120.KAJXB
Description
B061120.KAJXB WORM GEAR REDUCER ; RIGHT ANGLE SGL REDUCTION NON-RETURNABLE
Part # B061120.KAJXB
BDI # 24208497
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Nominal Center Distance - Inch:
2.38
Other Features:
Single Reduction | Unit to Allow Fitting Of NEMA Motor | Unit With Output Bracket | Economical | Other Mount Bracket Mounted | Flexible | Compact | 83 Percentage Efficiency | IP55 Ingress Protection
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.75
B061120.KAJVB
Description
B061120.KAJVB WORM GEAR REDUCER ; RIGHT ANGLE SGL REDUCTION NON-RETURNABLE
Part # B061120.KAJVB
BDI # 24208495
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Nominal Center Distance - Inch:
2.38
Other Features:
Single Reduction | Unit to Allow Fitting Of NEMA Motor | Unit With Output Bracket | Economical | Other Mount Bracket Mounted | Flexible | Compact | 83 Percentage Efficiency | IP55 Ingress Protection
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.51