Page 1 of 65

Next

Compare
F0390500DHPT03

COMPARE

F0390500DHPT03

Description
F0390500DHPT03 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE

CONE DRIVE

Part # F0390500DHPT03

BDI # 24196830

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.125HP
Nominal Max Output RPM: 3.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 39.116
Nominal Center Distance - Inch: 1.54
Other Features: Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit Output Flange on Right | Other Mount Flange Mounted | 56 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method: Direct Mounted
Overall Length - Inch: 11.64

Price Inventory : Available to order
Loading Price
QTY
S863BR-500K-M1

COMPARE

S863BR-500K-M1

Description
S863BR-500K-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL

BOSTON GEAR

Part # S863BR-500K-M1

BDI # 181141

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 3.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 29.972
Nominal Center Distance - Inch: 1.18
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 17.17

Price Inventory : Available to order
Loading Price
QTY

COMPARE

1304 500/1 WR 56C SINGLE OUTPUT

Description
1304 500/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE

HUB CITY

Part # 1304 500/1 WR 56C SINGLE OUTPUT

BDI # 23701604

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 0.16HP
Nominal Max Output RPM: 3.5
Flange Outside Diameter - Millimeter: 3.5

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 33.782
Other Features: Double Reduction | Alloy Shafting | Viton Seal
Assembly Components: 33.782
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY
F0440500DWRX03

COMPARE

F0440500DWRX03

Description
F0440500DWRX03 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE

CONE DRIVE

Part # F0440500DWRX03

BDI # 24196930

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 0.125HP
Nominal Max Output RPM: 3.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Nominal Center Distance - Inch: 1.75
Other Features: Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit | 56 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method: Direct Mounted
Overall Length - Inch: 13.67

Price Inventory : Available to order
Loading Price
QTY

COMPARE

3206 500/1 WR 56C 1.438 SIDE MOUNT

Description
3206 500/1WR56C 1.438 SIDE MT ; WORM GEAR REDUCER NON-RETURNABLE

HUB CITY

Part # 3206 500/1 WR 56C 1.438 SIDE MOUNT

BDI # 23704181

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 3.5
Flange Outside Diameter - Millimeter: 3.5

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 82.55
Other Features: Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Assembly Components: 82.55
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY