Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
194.4
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
54.762
Nominal Center Distance - Inch:
2.156
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81
DTR60-009-0-RM060-19
Description
DTR60-009-0-RM060-19 PLANETARY GEARHEAD ; NON RETURNABLE
Part # DTR60-009-0-RM060-19
BDI # 848509
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
194.4
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.037
Overall Width - Inch:
2.76
NTR42-009-0-RM115-71
Description
NTR42-009-0-RM115-71 PLANETARY GEARHEAD ; NON RETURNABLE
Part # NTR42-009-0-RM115-71
BDI # 849238
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
194.4
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.78
Overall Width - Inch:
4.53
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
194.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
65.1
Nominal Center Distance - Inch:
2.563
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.125
DTR090H-009-0-RM090-19 (20MM)
Description
DTR090H-009-0-RM090-19 GEARHEAD ; NON RETURNABLE 20MM PLANETARY
Part # DTR090H-009-0-RM090-19 (20MM)
BDI # 849500
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
194.4
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.894
Overall Width - Inch:
3.543