Page 1 of 5

Next

Compare
16CHU19B6

COMPARE

16CHU19B6

Description
16CHU19B6 BEARING HANGER ; 16" X 3" 19B U BOLT

MARTIN SPROCKET & GR

Part # 16CHU19B6

BDI # 615888

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 12.375
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 314.325

Series: 19B
Inch - Metric: Inch
Length - Millimeter: 539.75
Other Features: 16 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle | U Bolt
Length - Inch: 21.25

Price Inventory : Available to order
Loading Price
QTY
18CH306

COMPARE

18CH306

Description
18CH306 BEARING HANGER ; 18" X 3" 30

MARTIN SPROCKET & GR

Part # 18CH306

BDI # 616262

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 9.5
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 241.3

Series: 30
Inch - Metric: Inch
Other Features: 18 Inch Conveyor Dia | Friction Type Bearing | Side Mounting Within the Conveyor Trough on the Non Carrying Side
Product Name: Hanger
Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
12CH305

COMPARE

12CH305

Description
12CH305 BEARING HANGER ; 12" X 2 7/16" 30

MARTIN SPROCKET & GR

Part # 12CH305

BDI # 614934

Features

Shaft Diameter - Inch: 2.438
Shaft Diameter - Millimeter: 61.925
Mounting Flange to Center of Bearing - Inch: 6.5
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 165.1

Series: 30
Inch - Metric: Inch
Other Features: 12 Inch Conveyor Dia | Friction Type Bearing | Side Mounting Within the Conveyor Trough on the Non Carrying Side
Product Name: Hanger
Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
14CHU19B5

COMPARE

14CHU19B5

Description
14CHU19B5 BEARING HANGER ; 14" X 2 7/16" 19B U BOLT

MARTIN SPROCKET & GR

Part # 14CHU19B5

BDI # 615453

Features

Shaft Diameter - Inch: 2.438
Shaft Diameter - Millimeter: 61.925
Mounting Flange to Center of Bearing - Inch: 11
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 279.4

Series: 19B
Inch - Metric: Inch
Length - Millimeter: 488.95
Other Features: 14 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle | U Bolt
Length - Inch: 19.25

Price Inventory : Available to order
Loading Price
QTY
6CH303

COMPARE

6CH303

Description
6CH303 BEARING HANGER ; 6" X 1 1/2" 30

MARTIN SPROCKET & GR

Part # 6CH303

BDI # 622507

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Mounting Flange to Center of Bearing - Inch: 3.5
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 88.9

Series: 30
Inch - Metric: Inch
Other Features: 6 Inch Conveyor Dia | Friction Type Bearing | Side Mounting Within the Conveyor Trough on the Non Carrying Side
Product Name: Hanger
Width - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY