VMPA1-M1H-M-PI;533342
Description
VMPA1-M1H-M-PI NR. 533342
Part # VMPA1-M1H-M-PI NR. 533342
BDI # 15013284
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Piston | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
360 L/Min Flow Rate | Reversible | Through Hole Mounting | -5 To 50 Deg C Ambient Temperature
Overall Length - Inch:
4.492
Voltage:
24 VDC
CPE10-M1BH-5L-M7;196927
Description
CPE10-M1BH-5L-M7 NR. 196927
Part # CPE10-M1BH-5L-M7 NR. 196927
BDI # 15060215
Features
Port Type:
M7
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Piston | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.18 Cv Factor | 350 L/Min Flow Rate | Through Hole Mounting | -5 To 50 Deg C Ambient Temperature | Square Plug Socket | Internal Air Pilot
Overall Length - Inch:
3.417
Voltage:
24 VDC
HEE-D-MIDI-24;172959
Description
HEE-D-MIDI-24 NR. 172959
Part # HEE-D-MIDI-24 NR. 172959
BDI # 15050054
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Piston | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Non Reversible | Inline Installation Mounting | -10 To 60 Deg C Ambient Temperature | Without Connecting Plate | Midi Size
Overall Length - Inch:
2.433
Voltage:
24 VDC
VMPA1-M1H-G-PI;533345
Description
VMPA1-M1H-G-PI NR. 533345
Part # VMPA1-M1H-G-PI NR. 533345
BDI # 20071967
Features
Port Type:
M7 | M5
Number of Ports/Way:
5 Port | 4 way
Valve Type:
Spool | Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
320 L/Min Flow Rate | Reversible | Through Hole Mounting | -5 To 50 Deg C Ambient Temperature
Overall Length - Inch:
4.224
Voltage:
24 VDC
MS4-EE-1/4-10V24-S;542598
Description
MS4-EE-1/4-10V24-S NR. 542598 ; ON-OFF VALVE 3/2-WAY 4-10BAR
Part # MS4-EE-1/4-10V24-S ; 542598
BDI # 17007413
Features
Port Type:
1/4" G
Number of Ports/Way:
3 Port | 2 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
With Silencer
Overall Length - Inch:
2.677
Voltage:
24 VDC