H311
Description
H311 BEARING ADAPTER SLEEVE ; 50MM X 75MM X 45MM TAPER 1:12
Part # H311
BDI # 1411276
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
45
Length Thru Bore - Inch:
1.772
Bore - Millimeter:
50
Bore - Inch:
1.969
Other Features:
Lock Washer | Tapered Threaded Sleeve
SNW17X0215
Description
SNW17X0215 BEARING ADAPTER SLEEVE ; 2-15/16IN SHAFT DIA 74MM OD TAPER 1:12
Part # SNW17X0215
BDI # 1169403
SNW28X0415
Description
SNW28X0415 BEARING ADAPTER SLEEVE ; 4-15/16IN SHAFT DIA 110MM L
Part # SNW28X0415
BDI # 21855955
SNW20X0307
Description
SNW20X0307 BEARING ADAPTER SLEEVE ; 3-7/16IN SHAFT DIA 76MM L
Part # SNW20X0307
BDI # 1169406
SNW22X0315
Description
SNW22X0315 BEARING ADAPTER SLEEVE ; 3-15/16IN SHAFT DIA 92MM L
Part # SNW22X0315
BDI # 1169412