1402128
Hydraulic and Pneumatic Valves
AVENTICS
AVENTICS
R412010751
AVENTICS AVENTICS
Description
R412010751 RAPID EXHAUST VALVE
Poppet Valve; 3/4" G Port; 3 Port | 2 Way; 2 Position; Pneumatic; Air; 145 PSI; -4 To 158 Deg F; NBR Seal; Brass
Part #
R412010751
BDI #
1402128
Details
258.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/R412010751/p/1402128
Your Price
$ 258.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141641
Weight / Kilogram
0.4
Product Group - BDI
F02352
Valve Type
Poppet
Port Type
3/4" G
Number of Ports/Way
3 Port | 2 Way
Number of Positions
2 Position
Actuation
Air
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
4 To 145 PSI
Operating Temperature Range
-4 To 158 Deg F
Seal Type
NBR
Body Material
Brass
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet
Manufacturer URL
https://www.aventics.com
Weight / LBS
0.99208
Long Description
Poppet Valve; 3/4" G Port; 3 Port | 2 Way; 2 Position; Pneumatic; Air; 145 PSI; -4 To 158 Deg F; NBR Seal; Brass
Overall Height
3.465 Inch | 88 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh