https://www.bdiexpress.com/medias/INDSMCVALVEX-SYJ3340-00-LO-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4MTh8aW1hZ2UvanBlZ3xhR1ZqTDJoallTOHhNRFl3TmpFeE9UQTVNakkxTkM5SlRrUlRUVU5XUVV4V1JWaGZVMWxLTXpNME1GOHdNRjlNVDE4ek1EQjRNekF3TG1wd1p3fDU1ODE1N2YyOWZkYTU1MDc2YjY0NzRlODMwZGViZTk5OWNmZDU1ZGI0MmZjMDg5NTk1Yzg5NWFlZWFiZDhhNGE
18597900
Hydraulic and Pneumatic Valves
SMC
SMC
SYJ3440-BLOZ
SMC SMC
Description
SYJ3440-BLOZ ; SYJ3000 SOL VALVE 4/5 PORT
Solenoid Valve; 5 Port | 4 Way; 3 Position; 24/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Zinc
Part #
SYJ3440-BLOZ
BDI #
18597900
Details
142.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SYJ3440-BLOZ/p/18597900
Your Price
$ 142.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.058
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
24/50-60 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
30 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Zinc
Inch - Metric
Metric
Other Features
0.1/0.16 Cv Factor | Air Fluid | Body Ported | Individual Pilot Exhaust | L Plug without Connector | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Exhaust Center/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.23584
Long Description
Solenoid Valve; 5 Port | 4 Way; 3 Position; 24/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Zinc
Overall Width
0.433 Inch | 11 Millimeter
Overall Length
4.169 Inch | 105.9 Millimeter
Overall Height
1.398 Inch | 35.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh