SMC
SMC
VXD2150B-06T-7DR1
SMC SMC
Description
VXD2150B-06T-7DR1 ; VXD/VXZ 2-WAY MEDIA VALVE
Diaphragm Valve; 3/4" FNPTF Port; 2 Port | 1 Way; 2 Position; 240/50-60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; Oil 102 PSI | Water 145 PSI; EPDM Seal; Brass
Part #
VXD2150B-06T-7DR1
BDI #
18606822
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VXD2150B-06T-7DR1/p/18606822
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.991
Product Group - BDI
F02352
Valve Type
Diaphragm | Solenoid
Port Type
3/4" FNPTF
Number of Ports/Way
2 Port | 1 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
240/50-60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Oil 102 PSI | Water 145 PSI
Operating Pressure Range
Oil 3 To 102 PSI | Water 3 To 145 PSI
Seal Type
EPDM
Body Material
Brass
Inch - Metric
Inch
Other Features
9.5 Cv Factor Water - Oil | DIN Terminal | Full Wave Rectifier | 9.5 CV Factor Air
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
2.60145
Long Description
Diaphragm Valve; 3/4" FNPTF Port; 2 Port | 1 Way; 2 Position; 240/50-60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; Oil 102 PSI | Water 145 PSI; EPDM Seal; Brass
Overall Length
3.15 Inch | 80 Millimeter
Overall Width
3.425 Inch | 87 Millimeter
Overall Height
4.547 Inch | 115.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh