https://www.bdiexpress.com/medias/INDB-GSPDRED-800-IL-S-S-FT-3-300x300.jpg?context=bWFzdGVyfHJvb3R8NDg3MXxpbWFnZS9qcGVnfGFHRTVMMmd5WVM4eE1EYzJOemt3T0RRek9EQTBOaTlKVGtSQ0xVZFRVRVJTUlVSZk9EQXdYMGxNWDFOZlUxOUdWRjh6WHpNd01IZ3pNREF1YW5CbnxmZDRmYWM0Njk1Y2EzYWM4MmM4ZjkzZDY3ZmI4OTMzMGRiM2Y0ZjQ0MzEzYTY5ZjcyOTI2NzFlZjk4ODNhOWVm
180174
Inline Shafts
BOSTON GEAR
BOSTON GEAR
843B-225K-M1
BOSTON GEAR BOSTON GEAR
Description
843B-225K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
Speed Reducer; Inline Type; 230:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 800 Series; Base Mounted; 5/8" Input Shaft Diameter; Cast Iron; 1410In-Lbs Output Torque
Part #
F00278
BDI #
180174
Details
2446.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/843B-225K-M1/p/180174
Your Price
$ 2,446.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
15.014
EAN
0884107022581
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
230:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.125HP
Nominal Max Output RPM
7.6
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
800
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
770Lbs
Base Included
Yes
Input Rating value plus um
0.19HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
7.8
Output Torque value plus um
1410In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
843B-225K
Manufacturer Internal Number
F00278
Weight / LBS
33
Long Description
Speed Reducer; Inline Type; 230:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 800 Series; Base Mounted; 5/8" Input Shaft Diameter; Cast Iron; 1410In-Lbs Output Torque
Output Shaft Length
1.97 Inch | 50.038 Millimeter
Overall Length
14.69 Inch | 373.126 Millimeter
Bolt Hole Diameter
0.39 Inch | 9.906 Millimeter
Base to Center of Input Shaft
4.94 Inch | 125.476 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Base to Center of Output Shaft
3.54 Inch | 89.916 Millimeter
Overall Width
6.26 Inch | 159.004 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Height
7.72 Inch | 196.088 Millimeter
Input Shaft Length
1.57 Inch | 39.878 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh