165479
Inline Shafts
BOSTON GEAR
BOSTON GEAR
F622BF-8-B7
BOSTON GEAR BOSTON GEAR
Description
F622BF-8-B7 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Speed Reducer; Inline Type; 8:1 Nominal Ratio; 143TC/145TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 600 Series; Flange Mounted; 7/8" Input Shaft Diameter; Cast Iron; 572In-Lbs Output Torque
Part #
28175
BDI #
165479
Details
5081.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/F622BF-8-B7/p/165479
Your Price
$ 5,081.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
21.32
EAN
0781711281758
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
8:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
218.8
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
600
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
469Lbs
Base Included
No
Input Rating value plus um
4.37HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
219
Output Torque value plus um
572In-Lbs
Fan Cooling
No
Other Features
Double Reduction | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F622BF-8-B7
Manufacturer Internal Number
28175
Weight / LBS
47
Long Description
Speed Reducer; Inline Type; 8:1 Nominal Ratio; 143TC/145TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 600 Series; Flange Mounted; 7/8" Input Shaft Diameter; Cast Iron; 572In-Lbs Output Torque
Overall Width
7.87 Inch | 199.898 Millimeter
Output Shaft Length
1.36 Inch | 34.544 Millimeter
Overall Height
7.87 Inch | 199.898 Millimeter
Overall Length
12.81 Inch | 325.374 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Bolt Hole Diameter
0.47 Inch | 11.938 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh