165381
Inline Shafts
BOSTON GEAR
BOSTON GEAR
F641BF-1.6-B9
BOSTON GEAR BOSTON GEAR
Description
F641BF-1.6-B9 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Speed Reducer; Inline Type; 1.5:1 Nominal Ratio; 182TC/184TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 600 Series; Flange Mounted; 1-1/8" Input Shaft Diameter; Cast Iron; 284In-Lbs Output Torque
Part #
28014
BDI #
165381
Details
8965.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/F641BF-1-6-B9/p/165381
Your Price
$ 8,965.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
32.205
EAN
0781711280140
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
1.5:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
1166.7
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
600
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
500Lbs
Base Included
No
Input Rating value plus um
13.43HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
1094
Output Torque value plus um
284In-Lbs
Fan Cooling
No
Other Features
Single Reduction | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F641BF-1.6-B9
Manufacturer Internal Number
28014
Weight / LBS
68
Long Description
Speed Reducer; Inline Type; 1.5:1 Nominal Ratio; 182TC/184TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 600 Series; Flange Mounted; 1-1/8" Input Shaft Diameter; Cast Iron; 284In-Lbs Output Torque
Overall Width
9.83 Inch | 249.682 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Bolt Hole Diameter
0.55 Inch | 13.97 Millimeter
Output Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Length
14.56 Inch | 369.824 Millimeter
Overall Height
12.195 Inch | 309.753 Millimeter
Output Shaft Length
2.59 Inch | 65.786 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh