180442
Inline Shafts
BOSTON GEAR
BOSTON GEAR
F832B-5.7K-B5-M1
BOSTON GEAR BOSTON GEAR
Description
F832B-5.7K-B5-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Speed Reducer; Inline Type; 5.7:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; F800B Series; Base Mounted; Gray Cast Iron; 563In-Lbs Output Torque
Part #
F00635
BDI #
180442
Details
1582.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/F832B-5-7K-B5-M1/p/180442
Your Price
$ 1,582.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
10.024
EAN
0884107026152
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
5.7:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
307
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
F800B
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
340Lbs
Base Included
Yes
Input Rating value plus um
2.91HP
Housing Material And Finish
Gray Cast Iron
Output RPM at 1750 RPM Input
307
Output Torque value plus um
563In-Lbs
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F832B-5.7K-B5
Manufacturer Internal Number
F00635
Weight / LBS
22.1
Long Description
Speed Reducer; Inline Type; 5.7:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; F800B Series; Base Mounted; Gray Cast Iron; 563In-Lbs Output Torque
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Overall Height
6.62 Inch | 168.148 Millimeter
Base to Center of Input Shaft
2.95 Inch | 74.93 Millimeter
Output Shaft Length
1.57 Inch | 39.878 Millimeter
Overall Length
9.82 Inch | 249.428 Millimeter
Overall Width
6.62 Inch | 168.148 Millimeter
Base to Center of Output Shaft
2.95 Inch | 74.93 Millimeter
Bolt Hole Diameter
0.39 Inch | 9.906 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh