Features
Port Type:
1/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Detent | Solenoid Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid | Recessed Non Locking Manual Operator | Bottom and Side Port - Mounted on Individual Sub Plate | Interface Speed Control
Overall Length - Inch:
7.756
Voltage:
12/50 VAC
Features
Port Type:
3/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Detent | Solenoid Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid | Recessed Non Locking Manual Operator | Side Port - Mounted on Individual Sub Plate | Interface Speed Control
Overall Length - Inch:
7.756
Voltage:
12/50 VAC
NVS4214-0449D
Description
NVS4214-0449D ; VS4 CLASS 1 SOL 4/5 PORT
Part # NVS4214-0449D
BDI # 18589141
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Detent | Solenoid Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid | Recessed Non Locking Manual Operator | Bottom Port - Mounted on Individual Sub Plate
Overall Length - Inch:
7.756
Voltage:
12/50 VAC
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Detent | Solenoid Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid | Recessed Non Locking Manual Operator | Side Port - Mounted on Individual Sub Plate
Overall Length - Inch:
7.756
Voltage:
12/50 VAC
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Detent | Solenoid Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid | Recessed Non Locking Manual Operator | Without Sub Plate
Overall Length - Inch:
7.756
Voltage:
12/50 VAC