HB482CN180TC/20.95A1SI1.250X2.36
Description
HB482CN180TC/20.95A1SI1.250X2.36 ; HELICAL GEAR REDUCER
Part # H4C18S02095
BDI # 298782
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
14.66
Overall Width - Inch:
8.98
HB382CN56C/19.64A1SI1.000X1.97
Description
HB382CN56C/19.64A1SI1.000X1.97 ; HELICAL GEAR REDUCER
Part # H3C56S01964
BDI # 298653
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
10.95
Overall Width - Inch:
6.61
HB1082 210-CC 17.19 2-3/8IN SHFT
Description
H10C21S01719 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H10C21S01719
BDI # 298396
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
22.86
Overall Width - Inch:
16.14
H12C25S02141
Description
HB1282 250-CC 21.41 2-7/8 ; 21.41 2-7/8" SHFT
Part # H12C25S02141
BDI # 298466
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
25.47
Overall Width - Inch:
18.19
H12C25S01864
Description
HB1282 250-CC 18.64 2-7/8 ; 18.64 2-7/8" SHFT
Part # H12C25S01864
BDI # 298465
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
25.47
Overall Width - Inch:
18.19